Shop All Line Trimmers & Brush Cutters
Ego
Commercial 8" Straight Carbon Fiber
Mfr # EDX2000
Zoro # G110866258
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 8 in
- Shaft Type Straight
- Cutting Depth 3 in
- Run Time 60 min
- Charger Model Number CH2100; CH2100-FC; CH2800D; CH2800D-FC; CH3200; CH3200-FC; CH5500; CH5500-FC; CH7000; CH7000-FC
Product Information
- Brand Ego
- MFR # EDX2000
- Zoro # G110866258
- UPC # 195532100981
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 8 in |
Cutting Depth | 3 in |
Details
Item | Battery-Powered Walk-Behind Brush Cutter |
Shaft Type | Straight |
Run Time | 60 min |
Charger Model Number | CH2100; CH2100-FC; CH2800D; CH2800D-FC; CH3200; CH3200-FC; CH5500; CH5500-FC; CH7000; CH7000-FC |
Number of Speeds | 3 |
Tool Weight | 10.4 lb |
Battery Model Number | BA1400, BA1400-FC, BA1400T, BA1400T-FC, BA2242T, BA2242T-FC, BA2800, BA2800-FC, BA2800T, BA2800T-FC, BA3360T, BA3360T-FC, BA4200, BA4200-FC, BA4200T, BA4200T-FC, BA5600T, BA5600T-FC, BA6720T, BA6720T-FC |
Number of Batteries to Operate | 1 |
Voltage | 56 V |
Horsepower | 2.14 hp |
Motor Type | Brushless |
Bare Tool/Battery Included | Bare Tool |
Speed Settings | Variable |
Battery Platform | POWER+ |
Power Source | Cordless |
Attachment System Compatible | Not Capable |
Equivalent Gas Engine Displacement | 25 cc |
Description
Battery-Powered Walk-Behind Brush Cutter, Power Source Cordless, Cutting Width 8 in, Cutting Depth 3 in, Shaft Type Straight, Attachment System Compatible Not Capable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc, Tool Weight 10.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Ball Joint - 0.375-24 RH (1669567SM)
- RAID Insect Killer, Roaches and Ants (365961)
- AFTERMARKET S69881 Brake Adjuster Assembly Fits Long Tractor 2260, 2310, 2360, 2460, 2510 (S.69881-SPX_6)
- KOHLER Ch620 E3 Gardner (PA-CH620-3087)
- EGO String Trimmer, w/Battery and Charger (ST1511T)
- EGO Power Head, w/ Hex Wrench (PH1400)
- EGO String Trimmer/Edger Kit, Shaft 48" L (MHC1502)
- EGO String Trimmer Line, 164-1/16 ft. (AL2450S)
- EGO String Trimmer, 53-5/32" Shaft Length (ST1502SA)
- EGO POWER+ 56V 15 String Trimmer & 530CFM Blower Combo Kit W/ 2.5Ah Battery & Charger (ST1502LB)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1520S)
- Ego Trimmers