Shop All Cordless Tool Accessories
Ego
Battery Charger, Li-Ion, 40.0V
Mfr # CH5500
Zoro # G9967553
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BA1120, Mfr. No. BA1400, Mfr. No. BA2240, Mfr. No. BA2800, Mfr. No. BA4200
- Cordless Tool Battery Type Li-Ion
- Charger Input Voltage 120V
- Number of Ports 1
- Charger Output Voltage 56.0
Product Information
- Brand Ego
- MFR # CH5500
- Zoro # G9967553
- UPC # 692042004230
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Capacity | 2 Ah, 4 Ah, 5 Ah, 7.5 Ah |
For Use With | Mfr. No. BA1120, Mfr. No. BA1400, Mfr. No. BA2240, Mfr. No. BA2800, Mfr. No. BA4200 |
Cordless Tool Battery Type | Li-Ion |
Charger Input Voltage | 120V |
Number of Ports | 1 |
Charger Output Voltage | 56.0 |
Item | Battery Charger |
Features | Fan Cooled Charging System |
For Battery Voltage | 56V |
Charging Port Voltage | (1) 56V |
Wireless Tool Tracking | No |
Battery Capacity Charged in 1-Hour | 7.5 Ah |
Charger Class | Rapid |
Indicator Light | Yes |
Charge Time | (2 Ah) 25 min, (2.5 Ah) 30 min, (4 Ah) 30 min, (5 Ah) 40 min, (7.5) 60 min |
For Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 2 Ah, 4 Ah, 5 Ah, 7.5 Ah, Charge Time (2 Ah) 25 min, (2.5 Ah) 30 min, (4 Ah) 30 min, (5 Ah) 40 min, (7.5) 60 min, Battery Capacity Charged in 1-Hour 7.5 Ah, Number of Ports 1, Charging Port Voltage (1) 56V, Charger Input Voltage 120V, Charger Class Rapid, For Battery Chemistry Li-ion, Indicator Light Yes, For Use With Mfr. No. BA1120, Mfr. No. BA1400, Mfr. No. BA2240, Mfr. No. BA2800, Mfr. No. BA4200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5-Pc. Premium Percussion Masonry Drill Bit Set (DW5205)
- TITAN SKT SET JUMBO METRIC 3PC (TL16163)
- INSIZE Inside Spring Caliper, 0 to 8.66" Range (7261-200)
- HHIP Pro-Series 0-1" Lug Back Dial Indicator (4400-1100)
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- EGO Battery, (1) 7.5 Ah, Li-Ion (BA4200T)
- EGO Battery, (1) 5.0 Ah, Li-Ion (BA2800T)
- EGO Commercial Charging 1600W Hub (PGX1600H)
- EGO Battery Charger, Li-Ion, 1 Port (CHX5500)
- EGO Battery, (1) 2.5 Ah, Li-Ion (BA1400T)
- ILC Replacement for Dewalt Dc9096 Battery (DC9096 BATTERY DEWALT)
- Ego Cordless Tool Accessories