Shop All Rechargeable Batteries
Ego
Battery
Mfr # BA5600T
Zoro # G801209265
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 10 Ah
- For Use With EGO(TM) 56V Cordless Tools
- Voltage 56 V
- Battery Chemistry Li-ion
- Charger Included No
Product Information
- Brand Ego
- MFR # BA5600T
- Zoro # G801209265
- UPC # 692042010712
- Country of Origin China
- Category Rechargeable Batteries
Details
Battery Capacity | 10 Ah |
For Use With | EGO(TM) 56V Cordless Tools |
Item | Battery |
Voltage | 56 V |
Battery Chemistry | Li-ion |
Charger Included | No |
Battery Series | POWER+ |
Charger Input Voltage | 120V AC |
Features | 30 to 50 min Charge Time, Arc Lithium(TM) Technology, Built-In Indicator Lights |
Description
Battery, Battery Capacity 10 Ah, Battery Chemistry Li-ion, Charger Included No, Voltage 56 V, Charger Input Voltage 120V AC, Battery Series POWER+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Suzuki / Honda / Kawasaki / Yamaha (YTX7L-BS89362)
- MONOPRICE High Speed HDMI Cable, 30 ft.Generic (15644)
- ILC Replacement for Fluke Scopemeter 196 (SCOPEMETER 196 FLUKE)
- CETIS Standard Desk Phone, Black (2510D NOMW (BK))
- DANTONA Dantona ULCR123RK Rechargeable Battery with 2 Cells and Charger (ULCR123RK)
- DURACELL Rechargeable StayCharged NiMH Batteries, AA, PK2 (DX1500B2N)
- EXELL BATTERY 2/3AA NiMH 700mAh 1.2V Flat top Rechargeable Battery (EBC-506-0)
- ULTRALAST 1.2V 600mAh AA Rechargeable NiCd Batteries for Solar Lights, 4PK (UL392429)
- DURACELL DURA2PK 3V 2025 Battery (66387)
- EXELL BATTERY 1/3AA NiCD 200mAh 1.2V Flat top Rechargeable Battery with Tabs (EBC-306-1)
- ULTRALAST Rechargeable AA Batteries for Solar Lights, Pack/4 (ULN4AASL)
- Ego Rechargeable Batteries