Shop All Chainsaws
Ego
14 in 56 V 2.0Ah Battery Chain Saw
Mfr # CS1401
Zoro # G9982743
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Bar Length 14 in
- Battery Type Lithium-ion
- Battery Voltage 56 V
- Chain Oiler Automatic
Product Information
Dimensions
Bar Length | 14 in |
Description
Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 14 in, Handle Location Rear Handle, Cutting Capacity 14 in, Chain Oiler Automatic, Tool Weight 13.45 lb, Number of Batteries to Operate 1, Battery Capacity 2.5 Ah, Bare Tool/Battery Included Battery Included, Battery Platform POWER+, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 30 cc, Voltage 56 V, Sound Level Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Oil Fill Plug Asse (951-11283)
- LOGO BRANDS Ole Miss Gameday Clear Crossbody (176-66P)
- AIC REPLACEMENT PARTS NAA9160A 9N9162 Rubber Gasket & Fuel Sediment Glass Bowl Fits Ford 2N 8N 9N NAA (FSH10-0010BWLGSKT)
- UPPERBOUNCE Crush Proof Plastic Trampoline Pit Balls 100 Pack - Green (UP-TB-G)
- EGO 16 in 56 V 5.0 Battery Chain Saw Bare Tool (CS1600)
- EGO POWER+ 56V 18 Cordless Chain Saw Bare Tool (CS1800)
- EGO Chain Saw (CS1804)
- EGO POWER+ 20" Cordless Chain Saw (CS2005)
- EGO 16 in 56 V 5.0Ah Battery Chain Saw (CS1604)
- EGO Power+ 14" Chain Saw (Bare Tool) (CS1400)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 68Lnk (72V068G)
- Ego Chainsaws & Accessories