WEATHERPROOF Smart Padlock, Long Shackle
Mfr # 5-02502-94
Zoro # G210877680
Key Features
- Shackle Material Hardened Steel
- Body Material Zinc
- Includes 1 NFC Fob; 1 Unit
- Shackle Configuration Long Shackle
- Color Satin Silver
Product Information
Details
Shackle Material | Hardened Steel |
Body Material | Zinc |
Includes | 1 NFC Fob; 1 Unit |
Shackle Configuration | Long Shackle |
Color | Satin Silver |
Description
eGeeTouch is a smart lock brand that keeps getting SMARTER. NEWLY launched in 2023, eGeeTouch 5th Generation Smart Padlock just gotten even BETTER with the following UPGRADES; IMPROVED Waterproofing Capabilities to IP66 Rating for BOTH OUTDOOR & INDOOR Use, USB Type-C connection IMPROVED Waterproofing & FASTER connection speed, EXTENDED Battery Life with IMPROVED Battery Management, among others. ALL other GREAT features from its predecessors such as FREEZE-PROOF, CORROSION RESISTANT, rugged design, Tough metal casing, RECHARGABLE battery, etc are kept and optimized ensuring that this model OUTPERFORM it's predecessor by a CLEAR Margin. For over a decade, as the world's pioneer smart padlock, we were granted with design and utility patents from the US, Europe and Asia region. eGeeTouch Smart Locking Devices are embedded with state-of-the-art proximity wireless intelligent access security and cloud-based remote authorization technologies; that resolves many security-flaw disadvantages associated with using conventional mechanical locks, such as KEY PICKING & KEY BUMPING. eGeeTouch smartlocks are particularly useful for MULTIPLE USER ACCESS, providing immense CONVENIENCE no face-to-face contact is required - no physical key and TRACEABILITY unmatched by any conventional mechanical keyed/combination padlocks.
- •[LAUNCHED 2023] UPGRADED WATERPROOF Capabilities (IP66) & CORROSION-Resistant (Pass Highest Grade 6 ASTM salt-test). UPGRADED USB Type-C for IMPROVED Waterproofing & FASTER connection speed. IMPROVED Battery Management for LONGER Use, etc. ONE-TOUCH Power Button to Activate BOTH Bluetooth & NFC Modes. SUPPORT CONSUMER app (FREE) & COMMERCIAL Solution (PAID) with Enterprise-grade Mobile App & Web-Based Intelligent Access Management (IAM) Software.
- •SMART, KEYLESS & HIGH SECURITY: No Key needed, No Combination Code to remember & No tiny digit-wheels to dial. No more messing with lots of physical keys. Millions of user set encrypted IDs with AES-encrypted security. No Keyhole = No chance for Lock-Picking & Bumping.
- •PATENTED MULTIPLE ACCESS METHODS: Provide GREAT flexibility & convenience with choices to unlock with your smartphone, NFC Fobs/Tags or smartwatches and more. GRANT & MANAGE unlimited* users with smartphone access and multiple accesses with NFC Fobs/Tags* (Up to 20 fobs for Consumer App and Up to 200 fobs for Commercial Solution). *Terms and Conditions applies. No Fingerprint Access Available..
- •AUDIT TRAILS & ACCESS MANAGEMENT: Track & Trace WHO, WHEN & WHERE accesses made. Remotely GRANT & REVOKE Access (One-Time, Timed & Permanent). Unlock ADVANCED/PROFESSIONAL features with COMMERCIAL Solution (PAID) to manage LARGE number of users and padlocks. GREAT for gates, doors, School/Gym lockers, Self-Storage & rental facilities, etc.
- •RECHARGEABLE battery: Last up to 7,000 Lock/unlock cycles per-FULL charge or over 2 years of battery life based on 3 cycles per day usage.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Knob K001, Schl E, US26D, Assorted TP, 6pin, A2 US1 (GMS-K001-SCE-26D-A2)
- GILA Windo Film Glare3X6.5Gry (50146262)
- RENIN Renin 30 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401IAFGC030080)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR10B)
- EGEETOUCH Smart Travel Padlock, Patented DUAL Access NFCBT, TSA Compliant, Tracking, iOSAndroid, BLK and YL (5-01000-99-m2)
- EGEETOUCH WEATHERPROOF Smart Padlock, Short Shackle, 2PK (5-02501-94-2)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS ACCESS Mgmt, LONG (5-02202-94)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS Mgmt, SHORT, 2Pack (5-02201-94-2)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS ACCESS Mgmt, SHORT (5-02201-94)
- EGEETOUCH Smart Travel Padlock BLACK, Patented DUAL Access NFC+BT, TSA Compliant, Tracking, iOS/Android (5-01000-99)
- HOMECARE PRODUCTS M19-1092-900 Master Padlock Key Blank; Pack of 10 (HO834692)
- Egeetouch Padlocks