Shop All Padlocks
Egeetouch
WEATHERPROOF Smart Padlock, Long Shackle, 2PK
Mfr # 5-02502-94-2
Zoro # G810877677
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
eGeeTouch is a smart lock brand that keeps getting SMARTER. NEWLY launched in 2023, eGeeTouch 5th Generation Smart Padlock just gotten even BETTER with the following UPGRADES; IMPROVED Waterproofing Capabilities to IP66 Rating for BOTH OUTDOOR & INDOOR Use, USB Type-C connection IMPROVED Waterproofing & FASTER connection speed, EXTENDED Battery Life with IMPROVED Battery Management, among others. ALL other GREAT features from its predecessors such as FREEZE-PROOF, CORROSION RESISTANT, rugged design, Tough metal casing, RECHARGABLE battery, etc are kept and optimized ensuring that this model OUTPERFORM it's predecessor by a CLEAR Margin. For over a decade, as the world's pioneer smart padlock, we were granted with design and utility patents from the US, Europe and Asia region. eGeeTouch Smart Locking Devices are embedded with state-of-the-art proximity wireless intelligent access security and cloud-based remote authorization technologies; that resolves many security-flaw disadvantages associated with using conventional mechanical locks, such as KEY PICKING & KEY BUMPING. eGeeTouch smartlocks are particularly useful for MULTIPLE USER ACCESS, providing immense CONVENIENCE no face-to-face contact is required - no physical key and TRACEABILITY unmatched by any conventional mechanical keyed/combination padlocks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3-1/2 in. Chrome plated Back Plate (2 pack) (U 9517)
- ZORO SELECT O-Rings, Inch, Round, Kalrez 4079 (009k4079)
- MAG-MATE Ring Magnet, Ceramic, 41 lb. (455005)
- ILCO YH49 Suzuki/Yamaha Motor Cycle key blank (ILCO-YH49)
- EGEETOUCH WEATHERPROOF Smart Padlock, Short Shackle, 2PK (5-02501-94-2)
- EGEETOUCH Smart Travel Padlock, Patented DUAL Access NFCBT, TSA Compliant, Tracking, iOSAndroid, BLK and YL (5-01000-99-m2)
- EGEETOUCH Smart Travel Padlock BLACK, Patented DUAL Access NFC+BT, TSA Compliant, Tracking, iOS/Android (5-01000-99)
- EGEETOUCH WEATHERPROOF Smart Padlock, Long Shackle (5-02502-94)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS Mgmt, SHORT, 2Pack (5-02201-94-2)
- EGEETOUCH WEATHERPROOF Smart Padlock, Short Shackle (5-02501-94)
- MASTER LOCK Master Lock 1-1/2 in. H X 2 in. W X 7/8 in. L Laminated Steel Double Locking Padlock Keyed Alik (5KARAN)
- Egeetouch Padlocks