Shop All Fixed Ladders
Ega Products
Walk Through Dock Ladder, Wall Mount, 3 Rungs, 2'2" Top Rung Height, Yellow
Mfr # MRT-03
Zoro # G0722283
product price: $208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$208.99
Free 30-Day Returns
Product Information
- Brand Ega Products
- MFR # MRT-03
- Zoro # G0722283
- Country of Origin United States
- Category Fixed Ladders
Details
Item | Wall-Mount Walk-Through, STL Dock Ladder |
Description
3 Rung Wall Mount Walk Through Dock Ladder. EGA's highest weight capacity dock ladder. All welded 1-1/16 steel tube construction. Durable Yellow powder coated. Rungs are 24" wide. Hand rails continue 42" beyond top rung and are capped witha red vinyl hand grip. 8" for toe clearance. Mounting brackets have 3/8" mounting hole. (Fastening hardware not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Tray Dolly, 1080 lb., 6 In. H (1618)
- ASHLAND CONVEYOR Guardrail, 5 ft., Galvanized (GA205 G)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Type: Medium Duty (DG22)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- EGA PRODUCTS 140" All-Welded Access Stairway, 11 Steps, 110" Rise, Serrated Tread, 300 lbs. Capacity (H017)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 4 Rungs, 3'2" Top Rung Height, Yellow (MRT-04)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 9 Steps, Top Step Height 8'6", Overall Length 12' (MDT09)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-6)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H006)
- EGA Fixed Dock Ladder, Side Step, 3 Steps, 7 Rungs, Overall Length 6'6" (MDS03)
- Ega Products Ladders