Shop All Safety Gates
Ega Products
Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized
Mfr # SCG-N-G
Zoro # G0722414
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Standards Osha
Product Information
- Brand Ega Products
- MFR # SCG-N-G
- Zoro # G0722414
- Country of Origin United States
- Category Safety Gates
Details
Item | Self Closing Swing Gate |
Finish | Galvanized |
Standards | Osha |
Description
Self Closing Swing Gate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Profile Machine Guard, Material: Steel (1GUE3)
- ZORO SELECT High Profile Machine Guard, 36 In. H (HPRO-SS-48-36-4)
- ZORO SELECT Triple Elbow Guard (2WJH8)
- STRINGLINER Twine #18X270Ft White Twist Ny (35103)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel (SCG-W-S)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- Ega Products Safety Gates