Shop All Safety Gates
Ega Products
Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized
Mfr # SCG-W-G
Zoro # G0722432
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Ladder Tread Tread Step
- Overall Width 24" to 40"
- Standards Osha
Product Information
- Brand Ega Products
- MFR # SCG-W-G
- Zoro # G0722432
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Width | 24" to 40" |
Details
Item | Self Closing Swing Gate |
Finish | Galvanized |
Item - Fixed Ladders | Swinging Safety Gate |
Ladder Tread | Tread Step |
Standards | Osha |
Description
Self Closing Swing Gate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1-1/4" x 24" (JJTBGV114X24)
- EKKO Battery, For Use With EA15B (EA15B / 12V120AH)
- WRIGHT BUMP-RELEASE HOPPER 1.5 CU YD Light Bump-Release Gray (15055BR)
- EGA Fixed Cage Ladder, 16 Steps, 16 ft. Top Rung Height, 24"W Rungs, Walk Through, 300 lbs. Capacity (MFC16)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel (SCG-W-S)
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized (SCG-N-G)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- FABENCO Safety Gate, 31"-33.5", Powder Coat, Right Mount (RX70-30PCR)
- ERECTASTEP Safety Gate, 16 to 36 In, Alum (11792)
- Ega Products Dock Gates & Doors