Shop All Fixed Ladders
Ega Products
90" All-Welded Access Stairway, 6 Steps, 300 lb. Load Capacity
Mfr # H003
Zoro # G0721610
product price: $519.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Number of Steps 6
- Overall Height 90"
- Overall Width 29 in
- Top Step Height 60 in
Product Information
- Brand Ega Products
- MFR # H003
- Zoro # G0721610
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 90" |
Overall Width | 29 in |
Top Step Height | 60 in |
Step Width | 24 in |
Details
Item | All-Welded Access Stairway |
Load Capacity | 300 lb. |
Number of Steps | 6 |
Standards | Osha |
Net Weight | 60 lb. |
Ladder Tread | Serrated Tread Steps |
Item - Fixed Ladders | All-Welded Access Stairways - EZY Tread |
Description
Provide strong and reliable access to elevated areas with EGA All-Welded Access Stairways. Steps are 24"W, 7'D. Top step is 14"D. Features a 60 degree incline. Comes fully assembled and ready to install. Square tube design is more abuse-resistant and superior than round tube design. 90" All-Welded Access Stairway, 6 Steps, 60" Rise, Perforated Tread, 300 lbs. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Ladder Accessory (AC52-UB)
- MAILLON RAPIDE Wide Jaw Quick Link, 1/4 in., 770 lb. (G-060-GS)
- C.E. SMITH Pkg Wheel Chocks - 5 in. x 6 in. x 4 in. (32600)
- RONSTAN INTERNATIONAL Shackle, Lightweight, Clevis Pin, 3/16" (RF807)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 9 Steps, Top Step Height 8'6", Overall Length 12' (MDT09)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 4 (CW4-21-2-6)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- EGA PRODUCTS 156" All-Welded Access Stairway, 12 Steps (H009)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 2 Steps, Top Step Height 1'6", Overall Length 5' (MDT02)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- Ega Products Fixed Ladders