Shop All Fixed Ladders
Ega Products
80" All-Welded Access Stairway, 5 Steps
Mfr # H011
Zoro # G0721629
product price: $443.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Number of Steps 5
- Overall Height 80"
- Overall Width 29 in
- Top Step Height 50 in
- Step Width 24 in
Product Information
- Brand Ega Products
- MFR # H011
- Zoro # G0721629
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 80" |
Overall Width | 29 in |
Top Step Height | 50 in |
Step Width | 24 in |
Details
Item | All-Welded Access Stairway |
Number of Steps | 5 |
Standards | Osha |
Net Weight | 50 lb. |
Ladder Tread | Angled Steps |
Description
Provide strong and reliable access to elevated areas with EGA All-Welded Access Stairways. Steps are 24"W, 7'D. Top step is 14"D. Features a 60 degree incline. Comes fully assembled and ready to install. Square tube design is more abuse-resistant and superior than round tube design. 80" All-Welded Access Stairway, 5 Steps, 50" Rise, Serrated Tread, 300 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel (2TAF7)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Red, SS (BBS18SR)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- BULLDOG WINCH 2" x 30' Big Dog Rope 125k LB BS (20378)
- EGA PRODUCTS 120" Vertical Wall Mount Ladder - SS, Stainless Steel, 10 Steps (MVSS10)
- EGA PRODUCTS 110" All-Welded Access Stairway, 8 Steps (H005)
- EGA PRODUCTS Industrial Rolling Ladder, 10 Steps, 24"W Perforated Tread, 450 lbs. Capacity (B10026HSU)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H015)
- EGA PRODUCTS Fixed Vertical Ladder, 12 Steps, 12 ft. Top Rung Height, Walk Through, 300 lbs. Capacity (MFV12)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps, 300 lb. Load Capacity (H004)
- TRI-ARC 30 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 28-Rung, Steel, 28 Steps, Safety Yellow Finish (WLFC1228-Y)
- Ega Products Fixed Ladders