Shop All Fixed Ladders
Ega Products
162" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 10 Steps
Mfr # MVSS10EX
Zoro # G0722545
product price: $1,439.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,439.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Steps 10
- Overall Height 162"
- Top Step Height 120 in
- Step Width 16 in
Product Information
- Brand Ega Products
- MFR # MVSS10EX
- Zoro # G0722545
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 162" |
Top Step Height | 120 in |
Step Width | 16 in |
Handrail Height | 42" |
Details
Item | Vertical Wall Mount Ladder w/ Ext. - SS |
Material | Stainless Steel |
Number of Steps | 10 |
Net Weight | 106 lb. |
Rung Spacing | 12" |
Description
Vertical Access Fixed Wall Mount Ladder. 300 lbs. capacity. Rungs spaced 12" vertically. First rung is 9" off the ground. Flat bar stock side rails. Brackets are 7" from the wall to the ladder. Meets or exceeds OSHA standards. Vertical Ladder, 10 Rungs, Handrail Extensions, 13'3" Overall Height, 16"W Steps, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1508R2632A1E10B4W4C1P6)
- ZORO SELECT Caster Wheel, TPR, 6 in., 600 lb., Gray, Standards: ICWM (XS0620112)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB100472)
- RUBBERMAID COMMERCIAL Wheel, For Use With 1D656, 4YX34-6 (GRFG1305L30000)
- EGA PRODUCTS 100" All-Welded Access Stairway, 7 Steps (H013)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 3 Rungs, 2'2" Top Rung Height, Yellow (MRT-03)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 4 Rungs, 3'2" Top Rung Height, Yellow (MRT-04)
- EGA PRODUCTS 138" Vertical Wall Mount Ladder w/ Ext. - SS, Stainless Steel, 8 Steps (MVSS8EX)
- EGA PRODUCTS 140" All-Welded Access Stairway, 11 Steps, 110" Rise, Serrated Tread, 300 lbs. Capacity (H017)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-6)
- QUAL-CRAFT Ladder Hook W/Roller (2481)
- Ega Products Fixed Ladders