Shop All Fixed Ladders
Ega
Fixed Cage Ladder, 16 Steps, 16 ft. Top Rung Height, 24"W Rungs, Walk Through, 300 lbs. Capacity
Mfr # MFC16
Zoro # G8037535
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,427.99
Free 30-Day Returns
Product Information
- Brand Ega
- MFR # MFC16
- Zoro # G8037535
- Country of Origin United States
- Category Fixed Ladders
Description
Designed to meet or exceed all known building codes, an EGA fixed cage ladder provide easy access to roofs and platforms while also providing safety. When working on high platforms and rooftops, providing a safe environment is essential, which is why EGA Products aims to exceed all OSHA requirements by providing fixed ladders that are expertly manufactured to minimize slippage and increase durability. Handrails extend 42" above the top rung. Rungs are spaced 12" vertically. Fixed Cage Ladder, 16 Steps, 16 ft. Top Rung Height, 24"W Rungs, Walk Through, 300 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Coupling Link, 1/2 In, 15,000 lb, GR 100 (X-015-13)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX5)
- RONSTAN Swivel Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51100)
- MSA SAFETY Lugs, W/screws Reinforcement Plates (48733)
- EGA Vertical Ladder, 12 Rungs, With Handrail Extensions, 15'3" Overall Height, 16"W Steps (MVMS12EX)
- EGA Vertical Ladder, 14 Rungs, 14 ft. Overall Height, 16"W Steps (MVMS14)
- EGA Vertical Ladder, 10 Rungs, 10 ft. Overall Height, 16"W Steps (MVMS10EX)
- EGA Dock Ladder, Wall Mount, Steel, 6 ft., 8" (RT-04)
- EGA Vertical Ladder, 12 Rungs, 12 ft. Overall Height, 16"W Steps (MVMS12)
- EGA 96" Vertical Ladder, Rail Ext, Steel, 8 ft., Steel, 8 Steps (MVMS8)
- COTTERMAN 18 ft 3 in Fixed Ladder, Steel, 19 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F19S C1)
- Ega Fixed Ladders