Shop All Adjustable Work Platforms
Ega
Custom Work Platform Extension Add-on, 35"W x 39"L Platform, Adjustable to 24"-27"H
Mfr # CW0-27-0-3
Zoro # G6740666
original price:
$558.90
1% off
new price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD-CT
- Platform Height 12 in to 27 in
- Overall Height 2 ft 3 in
- Material Steel
- Platform Depth 39 in
Product Information
- Brand Ega
- MFR # CW0-27-0-3
- Zoro # G6740666
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 12 in to 27 in |
Overall Height | 2 ft 3 in |
Platform Depth | 39 in |
Platform Width | 36 in |
Base Depth | 38 1/4 in |
Bottom Width | 38 1/4 in |
Step Depth | 9 1/2 in |
Step Width | 36 in |
Details
Description
Platform Add-On, Material Steel, Platform Style Single Access, Platform Height 12 in to 27 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 38 1/4 in, Bottom Width 38 1/4 in, Platform Depth 39 in, Platform Width 36 in, Overall Height 2 ft 3 in, Number of Legs 2, Number of Steps 1, Step Width 36 in, Step Depth 9 1/2 in, Step Tread Serrated, Color Gray, Finish Enamel, For Use With 4UYA7, 4UYA8, 4UYC8, 4UYC9, 4UYD7, 4UYD8, 4UYD9, 4UYE1, Standards OSHA, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ GRN, PK4 (HD6650-01-PCI-TLB-G-S9)
- CROSBY Swivel Hook, Carbon Steel, 15,000 lb., Red (1048657)
- ZORO SELECT Rigid Plate Caster, 4 in. Dia., 300 lb. (P12R-PB040B-P3)
- ZORO SELECT Folding Handle Platform Truck, 550 lb. (2PLG5)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 7 (CW7-27-3-6)
- BALLYMORE Personnel Lift, Yes Drive, 330 lb Load Capacity, 6 ft 8 in Max. Work Height (DVML-18)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2448A3 A10-15 B8 C1 P1)
- VESTIL PORTABLE DOLLY KIT-STEP MATE STAND 40.25 IN (ASP-PORT)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153648SL)
- TRI ARC MANUFACTURING 24 X 24 Inch Adjustable Height Steel Work Platform - 5"H To 8"H - WLOS524242 (WLOS524242)
- Ega Adjustable Work Platforms