Shop All Fixed Work Platforms
Ega
Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 33"-36"H, Style 7
Mfr # CW7-36-4-6
Zoro # G9812196
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,339.99
Free 30-Day Returns
Key Features
- Platform Height 33 in to 36 in
- Overall Height 6 ft 3 in
- Material Steel
- Platform Depth 76 3/4 in
- Color Gray
Product Information
- Brand Ega
- MFR # CW7-36-4-6
- Zoro # G9812196
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 33 in to 36 in |
Overall Height | 6 ft 3 in |
Platform Depth | 76 3/4 in |
Platform Width | 34 11/16 in |
Base Depth | 103 3/4 in |
Bottom Width | 38 1/4 in |
Step Depth | 9 1/2 in |
Handrail Height | 36 in |
Step Width | 35 in |
Description
Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 33 in to 36 in, Load Capacity 500 lb, Number of Modular Decks 2, Base Depth 103 3/4 in, Bottom Width 38 1/4 in, Platform Depth 76 3/4 in, Platform Width 34 11/16 in, Overall Height 6 ft 3 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 12, Number of Steps 3, Step Width 35 in, Step Depth 9 1/2 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR-243036-ALU-5PU-95)
- GROVES Replacement Rubber For ETC-8460 Economy Transport Rack (RK8460)
- KNUFFI Surface Guard, Rounded, Reflective Bk/Yl (60-6857)
- TUFLEX Liftall En180X6 White Endless 6Ft (EN180X6)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-3)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-6)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-6)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-3)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 4 (CW4-18-2-3)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 24"-27"H, Style 1 (CW1-27-3-3)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142448SL-Y)
- Ega Fixed Work Platforms