Shop All Fixed Work Platforms
Ega
Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 15"-18"H, Style 1
Mfr # CW1-18-2-6
Zoro # G9812354
product price: $1,396.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,396.99
Free 30-Day Returns
Key Features
- Platform Height 15 in to 18 in
- Overall Height 1 ft 6 in
- Material Steel
- Platform Depth 76 3/4 in
- Platform Width 34 11/16 in
Product Information
- Brand Ega
- MFR # CW1-18-2-6
- Zoro # G9812354
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 15 in to 18 in |
Overall Height | 1 ft 6 in |
Platform Depth | 76 3/4 in |
Platform Width | 34 11/16 in |
Base Depth | 85 3/4 in |
Bottom Width | 38 1/4 in |
Step Width | 35 in |
Step Depth | 9 1/2 in |
Details
Item | Work Platform |
Work Platform Item | Single Access Multi-Step Platform |
Material | Steel |
Color | Gray |
Load Capacity | 500 lb |
Handrails Included | No |
Step Tread | Serrated |
Climbing Angle | 59 Degrees |
Number of Legs | 10 |
Standards | OSHA and ANSI |
Platform Style | Single Access |
Finish | Enamel |
Number of Modular Decks | 2 |
Number of Steps | 1 |
Ladder Tread | Serrated |
Description
Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 15 in to 18 in, Load Capacity 500 lb, Number of Modular Decks 2, Base Depth 85 3/4 in, Bottom Width 38 1/4 in, Platform Depth 76 3/4 in, Platform Width 34 11/16 in, Overall Height 1 ft 6 in, Number of Legs 10, Number of Steps 1, Step Width 35 in, Step Depth 9 1/2 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Enamel, Standards OSHA and ANSI, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 30 ft. Lift (19712)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EET1-901-3)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Pink (STL1APNKBX)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-60)
- EGA Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 33"-36"H, Style 7 (CW7-36-4-6)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-3)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 4 (CW4-18-2-3)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 77"L Platform, Adjustable to 24"-27"H, Style 4 (CW4-27-3-6)
- EGA Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 24"-27"H, Style 1 (CW1-27-3-3)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-3)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3624A3B8AC2P6)
- Ega Fixed Work Platforms