Shop All Rolling Work Platforms
Ega
Aluminum Mobile Work Platform, 4 Steps, Handrails, 48"D Platform, Solid Ribbed Tread
Mfr # A009H
Zoro # G9907116
original price:
$1,656.45
11% off
new price: $1,472.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,472.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft
- Material Aluminum
- Platform Depth 49 in
- Color natural
Product Information
- Brand Ega
- MFR # A009H
- Zoro # G9907116
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 6 ft |
Platform Depth | 49 in |
Platform Width | 24 in |
Base Depth | 73 in |
Bottom Width | 27 in |
Handrail Height | 32 in |
Step Depth | 7 in |
Step Width | 24 in |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 40 in, Load Capacity 300 lb, Number of Modular Decks 1, Base Depth 73 in, Bottom Width 27 in, Platform Depth 49 in, Platform Width 24 in, Overall Height 6 ft, Handrail Height 32 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Ribbed, Color Natural, Finish Mill, Standards OSHA, Includes Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Endless (TE60517)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 2600 lb. (EN30X8)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- CM Latch Kit (53820)
- EGA Aluminum Mobile Work Platform, 4 Steps, Handrails, 42"D Platform, Serrated Tread (A017H)
- EGA Aluminum Mobile Work Platform, 3 Steps, Handrails, 48"D Platform, Solid Ribbed Tread (A006H)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP123648SL)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022436)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- COTTERMAN Rolling Work Platform, Single Side, Steel 50 In H (5WP3636RA3B4B8AC1P6)
- Ega Work Platforms