Shop All Rolling Work Platforms
Ega
Aluminum Mobile Work Platform, 4 Steps, Handrails, 42"D Platform, Serrated Tread
Mfr # A017H
Zoro # G9907037
product price: $2,103.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,103.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft
- Material Aluminum
- Platform Depth 42 in
- Platform Width 24 in
Product Information
- Brand Ega
- MFR # A017H
- Zoro # G9907037
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 6 ft |
Platform Depth | 42 in |
Platform Width | 24 in |
Base Depth | 66 in |
Bottom Width | 27 in |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 32 in |
Description
Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 40 in, Load Capacity 300 lb, Number of Modular Decks 1, Base Depth 66 in, Bottom Width 27 in, Platform Depth 42 in, Platform Width 24 in, Overall Height 6 ft, Handrail Height 32 in, Number of Guard Rails 3, Number of Legs 4, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Natural, Finish Mill, Standards OSHA, Includes Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Tan, 605lb., Polyprpylne (510240-00600-ZZZ)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00701)
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7100800)
- DAYTON Round Sling, Endless, 6 ft., 8400 lb. (2MJN5)
- EGA Aluminum Mobile Work Platform, 3 Steps, Handrails, 48"D Platform, Solid Ribbed Tread (A006H)
- COTTERMAN Work Platform, Rolling, Steel, 60 In H (6WP3660RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3636RA3B4B8AC1P6)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3660)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP2424RA3B4B8AC1P6)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043636)
- Ega Work Platforms