Shop All Back Up Pads
Eezer Products
6in PSA Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing, 10,000 RPM
Mfr # 6636
Zoro # G309017003
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Mounting Size 6 in
- Width 6 in
- Length 6 in
- Color White
- Material Vinyl Rubber
Product Information
- Brand Eezer Products
- MFR # 6636
- Zoro # G309017003
- UPC # 850525008667
- Country of Origin United States
- Category Back Up Pads
Dimensions
Back Mounting Size | 6 in |
Width | 6 in |
Length | 6 in |
Details
Color | White |
Material | Vinyl Rubber |
Description
This pad is softer and suggested for use with fine abrasives for true finish sanding. Not recommended for heavy-duty production applications. 5/16 - 24 Thread, Tapered Edge, Epoxy Glass Backing, Fine Grit Abrasive 180+. Use with sticky back sandpaper.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 60, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70081805)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443032)
- NORTON CO FLAP DISC 6 X 5/8-11 40 GRIT, 10PK (NR99219)
- FINISH 1ST Fiber Disc, 24 Grit, 20,000 Max. RPM, PK25 (3114035)
- EEZER PRODUCTS 6in PSA Backing Pad, Fully Molded, Aluminum Backing , Autobody & Fine Finishing, 10,000 RPM (6626)
- EEZER PRODUCTS 3in Hook and Loop, Heavy Duty Backup Pad, Firm Edge, 1/4x20 Male Thread (3010K)
- EEZER PRODUCTS $5" STD BACKING PLATE (EE4405)
- EEZER PRODUCTS 3in Hook and Loop, Heavy Duty Backup Pad, Soft Edge, 1/4x20 Male Thread (3010KS)
- EEZER PRODUCTS 6in Hook and Loop Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing (6636K)
- EEZER PRODUCTS 8in Orbital Pad, 5 Hole Mount, Hook and Loop, Tapered Edge, Epoxy Glass Backing (8828K)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 8 Vacuum Holes Hook & Loop Rubber Backing Pad Replaces Makita A-91207 (RSP44)
- Eezer Products Back Up Pads