Shop All Sander Accessories
Eezer Products
5in Heavy Duty, Epoxy Fiberglass Backing Plate, .062in Thick, Formed 2 Degrees, 7/8in Center Hole
Mfr # 4605
Zoro # G709011601
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dia. (In.) 7/8 in
- Size 5 in
Product Information
- Brand Eezer Products
- MFR # 4605
- Zoro # G709011601
- UPC # 850525008872
- Country of Origin United States
- Category Sander Accessories
Dimensions
Dia. (In.) | 7/8 in |
Size | 5 in |
Description
Industry's safest backing plates for grinding. Superior quality & unaffected by heat. Must use as stacked set, at least two sizes, one behind the other. Failure to do so will limit the life of the plates. Never use a backing plate without without first inspecting it for signs of irregularities such as fracture, excessive wear, nicks, or cuts at the edge or center hole. Do not exceed maximum of 6,000 RPM. Always wear safety glasses, face shield, and heavy gloves when grinding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 3/4" Dr, 8 in L, 1 Pieces, Chrome (5MW44)
- DEWALT Heavy Duty Work Stand (DWX725)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YT35)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #42 (C23172)
- EEZER PRODUCTS 7in Standard Duty, Epoxy Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4407)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & Two Clips, Fully Molded (1600)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & One Clip, Fully Molded (1500)
- EEZER PRODUCTS 4.5in Standard Duty, Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4404)
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- HUTCHINS MANUFACTURING Pad ProFinisher Low Profile 5" Hook (HU751)
- MAKITA Multi-Tool Kit (TM3010CX1)
- Eezer Products Sander Accessories