Shop All Product Protection & Grips
Eezer Products
1.44in X 15in X .125in Black Handle Tube, Vinyl Foam
Mfr # 100340
Zoro # G709011540
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.44 in
- Finish Textured
Product Information
- Brand Eezer Products
- MFR # 100340
- Zoro # G709011540
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 1.44 in |
Details
Finish | Textured |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL5)
- DELTANA Hand Rail Brackets, 3-5/16" Projection Black (HRB325U19)
- ARMSTRONG WORLD INDUSTRIES Georgian Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (794)
- 3M PICTURE HANG STRIPS 12PK (17206-12ES)
- EEZER PRODUCTS .475in X 4.5in X .200in Black Handle Grip, Vinyl Foam (100065)
- EEZER PRODUCTS .375in X 5in X .125in Black Handle Grip, Vinyl Foam (100050)
- EEZER PRODUCTS 1.44in X 10in X .125in Black Handle Grip, Vinyl Foam (100330)
- EEZER PRODUCTS .705in X 12.5in X .187in Black Handle Grip, Vinyl Foam (100130)
- EEZER PRODUCTS .250in X 3.5in X .150in Black Handle Grip, Vinyl Foam (100015)
- EEZER PRODUCTS 1.44in X 20in X .125in Black Handle Grip, Vinyl Foam (100350)
- PROTEX 4'x8' 54 mil Standard Duty Temporary Floor Protection Sheet, 250PK (XB-32-CP)
- Eezer Products Product Protection & Grips