Shop All Car Covers
Eevelle
WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 20-23ft Long RV
Mfr # SNFW2023G
Zoro # G510936315
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) Fits 20-23ft Long
- Length 240
- Material Fabric
- Width 106
- Color Gray
Product Information
- Brand Eevelle
- MFR # SNFW2023G
- Zoro # G510936315
- UPC # 692089329228
- Country of Origin China
- Category Car Covers
Dimensions
Length (In.) | Fits 20-23ft Long |
Length | 240 |
Width | 106 |
RV Length | Fits 20-23ft Long |
Details
Material | Fabric |
Color | Gray |
Series | WEATHERMASTER |
RV Style | Fifth Wheel RV |
Description
Fifth Wheel RV Cover
- •Heavy Duty 4 Layer Roof Fabric
- •Maximum UV Sun Protection for an Extended Long Life
- •Zippered Panels on Passenger Side
- •Easy Flow Air Vents Flaps
- •Adjustable Front & Rear Tension Panels
- •Heavy Duty Reinforced Corners
- •Anti-Hit Safety Reflective Panels
- •2 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCELE ELECTRONICS 40-60A 12V Relay with Tab SPDT RoHS Compliant (BU5083)
- FEL-PRO 11-99 Gm V8-4.8L-5.3L-6.0L-6.2L Ohv Oil Cooler Gskt, 72462 (72462)
- MAG 1 Engine Oil, Conventional, 20W-50, 32 Oz. (MAG61654)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 33-37ft Long RV (SNFW3337G)
- EEVELLE WEATHERMASTER Series, Class A RV Cover, Gray Color, Fits 24-28ft Long RV (SNA2428G)
- EEVELLE GOLDLINE Series, Class A RV Cover, Gray Color, Fits 44-46ft Long RV (GLRVA4446G)
- EEVELLE EXPEDITION Series, Pop Up Trailer RV Cover, Gray Color, Fits 14-16ft Long RV (EXPU1416)
- EEVELLE S2 EXPEDITION Series, Class A RV Cover, Tan Color, Fits 37-38ft Long RV (EX2A3738T)
- EEVELLE EXPEDITION Series, Truck Camper Cover, Gray Color, Fits 10-12ft Long RV (EXTC1012)
- KWIK-COVERS Kwik-Covers 48Pk-B 42-48 Inch Round Packaged Kwik-Cover- Blue- Pack of 25 (48PK-B)
- Eevelle Car Covers