Shop All Car Covers
Eevelle
S2 EXPEDITION Series, Class A RV Cover, Tan Color, Fits 37-38ft Long RV
Mfr # EX2A3738T
Zoro # G910936441
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 105
- Material Fabric
- Length 444
- Length (In.) Fits 37-38ft Long
- Series S2 EXPEDITION
Product Information
- Brand Eevelle
- MFR # EX2A3738T
- Zoro # G910936441
- UPC # 692089307585
- Country of Origin China
- Category Car Covers
Dimensions
Width | 105 |
Length | 444 |
Length (In.) | Fits 37-38ft Long |
RV Length | Fits 37-38ft Long |
Details
Material | Fabric |
Color | Tan |
Series | S2 EXPEDITION |
RV Style | Class A RV |
Description
Class A RV Cover
- •MarinexTM Marine Grade Waterproof Fabric Roof with Endurance Roof Straps
- •Heavier Duty Side Wall Panel Construction
- •Durapel UV Agents for Extended Long Life
- •Extended Fabric Roof Protects Top Corners
- •Sewn in Dual Flow Vortex Vents
- •XT Zippered Panels for All Entry Points
- •Adjustable Full Length Tension Panels Front and Rear
- •3 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic NiCopp Nickel/Copper Brake Line, 1/4 x 72, CN-472 (CN-472)
- AUTOTEX Wiper Blade, Universal Pin Joint, 22 In (72-20)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35429)
- WALKER Connector 2008-2011 Ford Focus 2.0L, 41940 (41940)
- EEVELLE WEATHERMASTER Series, Class A RV Cover, Gray Color, Fits 24-28ft Long RV (SNA2428G)
- EEVELLE GOLDLINE Series, Class A RV Cover, Gray Color, Fits 44-46ft Long RV (GLRVA4446G)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 33-37ft Long RV (SNFW3337G)
- EEVELLE EXPEDITION Series, Truck Camper Cover, Gray Color, Fits 10-12ft Long RV (EXTC1012)
- EEVELLE EXPEDITION Series, Pop Up Trailer RV Cover, Gray Color, Fits 14-16ft Long RV (EXPU1416)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 20-23ft Long RV (SNFW2023G)
- RAMPAGE CAR COVER, 4-LAYER GREY, MUSTANG 05-12 (INCLUDES LOCK, CABLE & STORAGE (1600)
- Eevelle Automotive Exterior Accessories