Shop All Furniture Covers
Eevelle
MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H
Mfr # MDCPA-BRG
Zoro # G610933320
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 38 in L x 33.5 in W x 31 in H
- Series MERIDIAN
Product Information
- Brand Eevelle
- MFR # MDCPA-BRG
- Zoro # G610933320
- UPC # 692089314347
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 38 in L x 33.5 in W x 31 in H |
Details
Color | Burgundy |
Series | MERIDIAN |
Description
MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Radiator Hose, Lower 10" x6" x6" (A-T22500)
- LOGO BRANDS Alabama Inflatable Santa (102-100-S)
- GOURMETGALLEY 88-624 6 in. Mini Strap Hinge - WeatherWright (GO2596304)
- LOCO COOKERS LoCo Black Griddle Cover (LCGTT16CV)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H (MDCPA-BLK)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- CLASSIC ACCESSORIES Cover, Rec Coffee Table (55-121-011501-00)
- CLASSIC ACCESSORIES Terrazzo Patio Chaise Lounge Cover, Medium (58952-2PK)
- Eevelle Furniture Covers