Shop All Furniture Covers
Eevelle
MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H
Mfr # MDCPA-BLK
Zoro # G510933321
original price:
$130.99
8% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Dimensions 38 in L x 33.5 in W x 31 in H
- Series MERIDIAN
Product Information
- Brand Eevelle
- MFR # MDCPA-BLK
- Zoro # G510933321
- UPC # 692089314330
- Country of Origin Mexico
- Category Furniture Covers
Dimensions
Cover Dimensions | 38 in L x 33.5 in W x 31 in H |
Details
Color | Black |
Series | MERIDIAN |
Description
MERIDIAN Series, Patio Arm Chair Cover - Black, 38L x 33.5W x 31H
- •Marinex Marine Grade fabric for extended outdoor performance
- •600D Solution Dyed Polyester for brilliant, deep color
- •Waterproof cover
- •Clean classic lines
- •Easy on, easy off fit
- •Double stitched seams with rot proof marine thread
- •Fully finished tailoring - no raw edges inside or out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL High Pressure Boom Swivel, 90 deg, 38 Male Inlet, 38 Female Outlet, 5000 psi Pressure, 300 deg F (DX60092)
- STENS Gas Cap With Vent, ID 3 1/4 In. (125144)
- ORGANIZED FISHING Organized Fishing MWR-008 Modular Wall Rack 8 Capacity (MWR-008)
- CORONA TOOLS PRUNER DUAL CUT BYPASS (BP 7100D)
- EEVELLE MERIDIAN Series, Patio Arm Chair Cover - Burgundy, 38L x 33.5W x 31H (MDCPA-BRG)
- EEVELLE Meridian Rectangular Table Cover, Charcoal Gray, 60 in L x 36 in W x 25.5 in H (MDTRTCS-CHL)
- EEVELLE Meridian Oval Table Cover, Red, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-RED)
- EEVELLE Meridian Oval Table Cover, Navy, 96 in L x 42 in W x 25.5 in H (MDTOVCXM-NVY)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (5523A)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Sandstone (3077)
- Eevelle Patio Furniture