Shop All Forklift Accessories
Eevelle
FORKSHIELD Series, Forkshield Standard
Mfr # EEV-FS
Zoro # G010874292
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 33"L x 45"W
- Series FORKSHIELD
Product Information
- Brand Eevelle
- MFR # EEV-FS
- Zoro # G010874292
- UPC # 692089366544
- Country of Origin China
- Category Forklift Accessories
Dimensions
Size | 33"L x 45"W |
Details
Series | FORKSHIELD |
Description
The Forkshield is universal for all lifts on the market and can be used as a canopy. Made from super clear material designed for great protection from rain and snow. The forkshield fits all lifts and attaches with built in bungee cords. Simply wrap around the roof poles and attach to back. Get two! One for the top and one for the front!
- •Heavy Duty 16mil Industrial Vinyl
- •Double Polished - Ultra Clear and Scratch Resistant
- •Cold Crack Inhibitor with Freeze Point Flexibility
- •Anti Yellowing UV Inhibitor
- •Heavy Duty Bungee Cords and Hooks
- •Marine Grade Thread and Stitching
- •OSHA Compliant - Does Not Obscure View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- LOOS Wire Rope Sleeve, 5/32 In, 304 SS (SL11-5)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DB13 (MB410) (26-1102)
- MACHINING & WELDING BY OLSEN, INC. M&W 1/4" Style A J-hook (11621-5)
- EEVELLE ATRIUM Series, Atrium Large Cab Enclosure (EEV-ATL2)
- EEVELLE SOLARCAP Series, Solarcap Standard (EEV-SC)
- EEVELLE FORKSHIELD Series, Forkshield Large (EEV-FS1)
- BOOK PUBLISHING CO 1600 lbs Steel Bucket Forks (GR2601944)
- ABOVE ALL CO Forklift Forearm (L74995CN)
- AFTERMARKET 04653-20071-71 Cylinder Seal Kit with 40 mm Rod 50 mm bore for Toyota Forklift (1-04653-20071-71)
- VESTIL Forged Steel Forks 3K, 36", PR (F4-1.25-36)
- Eevelle Forklifts & Attachments