Shop All Watercraft Tops, Covers & Storage
Eevelle
Boat Cover BASS BOAT Angled Transom, Outboard Fits 16ft 6in L up to 91in W Green
Mfr # WSATB1691B-HTR
Zoro # G811574285
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fits 16'6" LENGTH up to 91" WIDTH
- Series Windstorm
- For Use With BASS BOAT - Angled Transom w/ Outboard
- Material GENUINE WINDSTORM Waterproof Custom UV Fabric
Product Information
- Brand Eevelle
- MFR # WSATB1691B-HTR
- Zoro # G811574285
- Country of Origin United States
- Category Watercraft Tops, Covers & Storage
Details
Application | Fits 16'6" LENGTH up to 91" WIDTH |
Series | Windstorm |
Item | Boat Cover |
For Use With | BASS BOAT - Angled Transom w/ Outboard |
Material | GENUINE WINDSTORM Waterproof Custom UV Fabric |
Color | Green |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Long Knob Pop Out Lighter, Black/Silver (05142-8)
- DAYCO 3/16 In. X 25 Ft. (Spool) Fuel Line Hose, 80054 (80054)
- YARD TUFF Spike Drag Harrow 3Pt (FTF-063PTSD)
- UNIVERSAL AIR COND 8 Oz Bottle Premium Pag 46 Oil W/O Dye Pag Oil, Ro0900B (RO0900B)
- EEVELLE Summerset Premium Bimini Top Kit w/ Hardware and Frame - Height 54in (SS-544B96-NVY)
- EEVELLE Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 26ft 6in L 102in W Red (SBVCCR26102B-JYR)
- EEVELLE Summerset Summerset Bimini Privacy Room 600D Marinex Polyester - Black (SSPRG-BLK)
- EEVELLE Boat Cover JON STYLE BASS BOAT, Outboard Fits 14ft 6in L up to 75in W Khaki (SCJB1475B-KHA)
- EEVELLE Windstorm Bass Boat Cover - Khaki (WSWBB24102B-KHA)
- EEVELLE Boat Cover JON STYLE BASS BOAT, Outboard Fits 15ft 6in L up to 80in W Burgundy (SCJB1580B-BRG)
- DR SHRINK Dr. Shrink DS-4082HDC 40 x 82 in. Heavy Duty Zipper Door; Clear (DS-4082HDC)
- Eevelle Watercraft Tops, Covers & Storage