Shop All Electric Tankless Water Heaters
Eemax
Electric Tankless Water Heater, Undersink, Single Phase
Mfr # SPEX8208
Zoro # G7724121
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 8300
Product Information
- Brand Eemax
- MFR # SPEX8208
- Zoro # G7724121
- UPC # 091654924972
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 8 AWG |
Overall Height | 10.75 in |
Overall Width | 5.25 in |
Overall Depth | 3 in |
Height | 9-3/4" |
Width | 5-1/4" |
Depth | 3" |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Cold Inlet Size | 3/8 in |
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.7 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 8,300 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 40 A, Environment Indoor, Market Commercial, Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets, Cold Inlet Type Compression
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Residential-L2, Elec Tnkless Wtr Htr, 240V (ER-60L/240)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Male Straight, 3/8" Tube x 3/8" NPT (ZUSA-TF-YL-13)
- USA INDUSTRIALS 3A Silicone Tubing - 20mm ID x 25mm OD x 5 ft. Long (ZUSA-HT-3738)
- LEGEND VALVE 3/4" T-715 S.S. BALL VALVE (113-104)
- EEMAX Eemax 7.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX75)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX1608TC)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4277)
- EEMAX Eemax 9.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX95)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 24000 W (PR024240)
- EEMAX Eemax 5.5kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX55T)
- EEMAX Eemax 8.3kW 208V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX8208T)
- Eemax Electric Tankless Water Heaters