Shop All Water Heater Elements
Eemax
Electric Tankless Water Heater, 480V, 32000W
Mfr # ED032480T2T
Zoro # G1976021
product price: $1,683.99
/ea
Free Shipping & Returns
$1,683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 480VAC
- Watts 32,000
- Depth 4 1/2 in
- Water Connection 1/2 in Compression
Product Information
- Brand Eemax
- MFR # ED032480T2T
- Zoro # G1976021
- UPC # 091654903946
- Country of Origin United States
- Category Water Heater Elements
Dimensions
Depth | 4 1/2 in |
Width | 15 1/4 in |
Height | 12 1/4 in |
Wire Size | 6 AWG |
Cold Inlet Size | 1/2 in |
Overall Height | 12.25 in |
Overall Width | 18.25 in |
Hot Outlet Size | 1/2 in |
Overall Depth | 4.5 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1/2 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 0.7 gpm, Overall Height 12.25 in, Overall Width 18.25 in, Overall Depth 4.5 in, Power Consumption 32,000 W, Maximum Delivered Temperature 100 Degrees F, Minimum Delivered Temperature 140 Degrees F, Current 38 A, Environment Indoor, Market Commercial, Industrial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/4" FNPT x Butt Weld (ZUSA-PF-6807)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-3)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" OD Tube, 316SS (100300-4-655)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 40 (5P675)
- EEMAX Heating Element, Bare Wire, 277V, 10000W (EX760)
- EEMAX Heating Element, Bare Wire, 480V, 6600W (EX3454)
- EEMAX Electric Tankless Water Heater, 208V, 24000W (EX240T2T)
- EEMAX Heating Element, Bare Wire, 208V, 8300W (EX520)
- EEMAX Electric Tankless Water Heater, 277V, 20000W (EX200TC S)
- EEMAX Heating Element, Bare Wire, 208V, 6000W (EX560)
- CAMCO 4500W 240V FLD Element (2923)
- Eemax Water Heater Elements