Shop All Electric Tankless Water Heaters
Eemax
Electric Tankless Water Heater, 208/240V
Mfr # XTP018208
Zoro # G9194360
product price: $2,729.99
/ea
Free Shipping & Returns
$2,729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Watts - Water Heaters 18,000 W
Product Information
- Brand Eemax
- MFR # XTP018208
- Zoro # G9194360
- UPC # 091654925481
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Overall Depth | 5.84 in |
Overall Width | 20.47 in |
Overall Height | 18.52 in |
Hot Outlet Size | 3/4 in |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 208/240V AC, Phase Three, Cold Inlet Size 3/4 in, Maximum Flow Rate 20 gpm, Minimum Flow Activation 0.5 gpm, Overall Height 18.52 in, Overall Width 20.47 in, Overall Depth 5.84 in, Power Consumption 18,000 W, Maximum Delivered Temperature 70 Degrees F, Minimum Delivered Temperature 180 Degrees F, Adjustable Thermostat Yes, Current 50 A, Environment Indoor, Market Commercial, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Run Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3103 56 11)
- KISSLER Face Stopper, Chrome, Lift Connection, 3-11/16" (58-1165)
- LEGEND VALVE 1/2" PLASTIC PEX TEE (461-153)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-13-7/8 in. Rod (RK-PRV-12)
- EEMAX Eemax 3.5kW 120V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX3512T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX55T)
- EEMAX Eemax 9.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX90)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX90)
- EEMAX Eemax 8.3kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX8208)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA013240)
- ECOSMART 4 gal 1440 W Electric Water Heater (ECO MINI 4)
- Eemax Electric Tankless Water Heaters