Shop All Electric Tankless Water Heaters
Eemax
Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 29
Mfr # XTP024480
Zoro # G9193374
product price: $3,170.99
/ea
Free Shipping & Returns
$3,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Watts - Water Heaters 24,000 W
Product Information
- Brand Eemax
- MFR # XTP024480
- Zoro # G9193374
- UPC # 091654925436
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Overall Width | 20.47 in |
Overall Height | 18.52 in |
Overall Depth | 5.84 in |
Hot Outlet Size | 3/4 in |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 3/4 in, Maximum Flow Rate 20.5 gpm, Minimum Flow Activation 0.5 gpm, Overall Height 18.52 in, Overall Width 20.47 in, Overall Depth 5.84 in, Power Consumption 24,000 W, Maximum Delivered Temperature 70 Degrees F, Minimum Delivered Temperature 180 Degrees F, Adjustable Thermostat Yes, Current 29 A, Environment Indoor, Market Commercial, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/4 in. MPT X 1/4 in. D FPT Brass Hex Bushing (4504916)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1.5-316)
- ZORO SELECT 2" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI20)
- KOHLER Canister Valve Assy, Service Kit (1216610)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX48T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX95)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 8000 W (PR008240)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA013240)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX95T EE)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/240 110F)
- Eemax Electric Tankless Water Heaters