Shop All Electric Tankless Water Heaters
Eemax
Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19
Mfr # XTP016480
Zoro # G9193505
product price: $2,303.99
/ea
Free Shipping & Returns
$2,303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application General Purpose
- Commercial / Residential Commercial
- Watts - Water Heaters 16,000 W
Product Information
- Brand Eemax
- MFR # XTP016480
- Zoro # G9193505
- UPC # 091654925412
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Overall Height | 18.52 in |
Overall Depth | 5.84 in |
Overall Width | 20.47 in |
Cold Inlet Size | 3/4 in |
Hot Outlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 3/4 in, Maximum Flow Rate 20.5 gpm, Minimum Flow Activation 0.5 gpm, Overall Height 18.52 in, Overall Width 20.47 in, Overall Depth 5.84 in, Power Consumption 16,000 W, Maximum Delivered Temperature 70 Degrees F, Minimum Delivered Temperature 180 Degrees F, Adjustable Thermostat Yes, Current 19 A, Environment Indoor, Market Commercial, Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Trade Size 00 Flat Bibb Washers, PK25 (J40165)
- MOEN One-Handle Vessel Bathroom Faucet Brushed Nickel (S6712BN)
- PARKER Straight Union, 1/2 in Tube Size, Nylon, White, 5 PK (6306 62 00WP2)
- PARKER 1" A-LOK x FNPT 316 SS Female Connector (16FSC16N-316)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX65)
- EEMAX Eemax 9.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX90)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- EEMAX 277VAC, Electric Tankless Water Heater, Eyewash, Single Phase (SPEX100T EE)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- EEMAX Eemax HA008240 Electric Tankless Water Heater Home Advantage II - 8kW, 33Amps (HA008240)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239214)
- Eemax Electric Tankless Water Heaters