Shop All Electric Tankless Water Heaters
Eemax
Commercial Electric Tankless Water Heater, Undersink, Single Phase
Mfr # AM004120T
Zoro # G5875849
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 3500
Product Information
- Brand Eemax
- MFR # AM004120T
- Zoro # G5875849
- UPC # 091654924439
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Height | 13-3/4" |
Depth | 4" |
Wire Size | 10 AWG |
Width | 5-1/4" |
Overall Height | 14.5 in |
Overall Depth | 4 in |
Overall Width | 5.25 in |
Cold Inlet Size | 3/8 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Description
Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 14.5 in, Overall Width 5.25 in, Overall Depth 4 in, Power Consumption 3,500 W, Maximum Delivered Temperature 110 Degrees F, Minimum Delivered Temperature 85 Degrees F, Adjustable Thermostat No, Current 29 A, Environment Indoor, Market Commercial, Application Sensor Faucets, Kitchen Sinks, Lavatory Sinks, Metering Faucets
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- LEGEND VALVE 1/2" T-546 IPS SILLCOCK (107-407)
- PARKER 3/8" Compression Tube Support (P6TS4)
- AMERICAN STANDARD Spt Base O-Ring For Adm-Rp (M911785-0070A)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 24000 W (PR024240)
- EEMAX 208VAC, Tankless Water Heater, 3 Phase (EX180T3 EE)
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX65T)
- EEMAX Eemax HA018240 Electric Tankless Water Heater Home Advantage II - 18kW, 75Amps (HA018240)
- EEMAX Eemax 3.0kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX3208)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA018240)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-40L/240 110F)
- Eemax Electric Tankless Water Heaters