Shop All Electric Tankless Water Heaters
Eemax
Both Electric Tankless Water Heater, Undersink, Single Phase
Mfr # SPEX75T ML
Zoro # G6313400
product price: $351.49
/ea
Free Shipping & Returns
$351.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 7500
Product Information
- Brand Eemax
- MFR # SPEX75T ML
- Zoro # G6313400
- UPC # 091654923869
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 5-1/4" |
Height | 9-3/4" |
Depth | 3" |
Wire Size | 10 AWG |
Overall Width | 5.25 in |
Overall Height | 10.75 in |
Overall Depth | 3 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Cold Inlet Size | 3/8 in |
Hot Outlet Size | 3/8 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 7,500 W, Maximum Delivered Temperature 110 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 32 A, Environment Indoor, Market Commercial, Residential
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 1/2", 100 psi (1/2 BD911T)
- GC VALES S211Gf02N5Dg4 120V 1/2" Npt. (S211GF02N5)
- AMERICAN STANDARD Solenoid Valve (M954480-0070A)
- SLOAN Solenoid Valve Module, Faucets (EBF-11-A)
- EEMAX Eemax HA008240 Electric Tankless Water Heater Home Advantage II - 8kW, 33Amps (HA008240)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA036240)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX90T)
- EEMAX Eemax 7.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX75)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX95T EE)
- EEMAX Eemax AP048480 Commercial Electric Tankless Water Heater 48kW 408V 57.8A (AP048480)
- EEMAX Electric Tankless Water Heater, 208/240V (XTP018208)
- Eemax Electric Tankless Water Heaters