Shop All Electric Water Heaters
Eemax
6.1 gal, Both Mini Tank Water Heater, 120V, Single Phase
Mfr # EMT6
Zoro # G5129905
Free Shipping & Returns
$292.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Commercial / Residential Both
- Water Heater Design Point-of-Use
- Tank Capacity - Plumbing 6.0 gal
- Voltage - Water Heaters 120
Product Information
- Brand Eemax
- MFR # EMT6
- Zoro # G5129905
- UPC # 091654903779
- Country of Origin China
- Category Electric Water Heaters
Dimensions
Overall Height - Water Heaters | 21 in |
Overall Length | 14 1/4 in |
Overall Height | 21 in |
Overall Width | 14 in |
Manufacturer Warranty Length | 6 yr |
Overall H x Dia. | 21 in |
Overall Depth | 14.25 in |
Description
Mini Tank Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating 10.35 gal, Maximum Recovery Flow Rate Not Applicable, Overall Height 21 in, Overall Width 14 in, Power Consumption 1,440 W, Tank Capacity 6.1 gal, Tank Diameter Not Applicable, Market Commercial, Residential, Number of Elements 1, Current 12 A, Electrical Connection Type Power Cord and Pl, Included Valves Temperature and Pressure Relief, Includes Cord, Hanging Bracket, Manufacturer Warranty Length 6 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove Coupler x Hose, Shank, 4", MI (400-C-MI)
- PARKER String Wound Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (T11R30A)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK1437)
- PARKER String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (T10R10A)
- EEMAX Eemax EMT4 Electric Mini Tank Water Heater - 4.0 gallon 120V, Plug-In (EMT4)
- EEMAX Eemax EMT1 Electric Mini Tank Water Heater 1.3 Gallon Capacity (EMT1)
- EEMAX 1.6 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT1)
- EEMAX Electric Tankless Water Heater, 480V (XTP020480)
- EEMAX Mini Tank Water Heater, Freestanding, 120V AC, 2.6 gal, 1,440 W, Single Phase, 17 in H, 150 psi Max (EMT2.5)
- EEMAX 3.8 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT4)
- RHEEM Gen V Proterra Hybrid 40 gallon 15 Amp Electric Water Heater (PROPH40 T2 RH375-15)
- Eemax Electric Water Heaters