Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase
Mfr # ED032480T2T ML
Zoro # G8487184
product price: $1,763.99
/ea
Free Shipping & Returns
$1,763.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 32,000
Product Information
- Brand Eemax
- MFR # ED032480T2T ML
- Zoro # G8487184
- UPC # 091654903977
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 15-1/4" |
Height | 12-1/4" |
Depth | 4-1/2" |
Wire Size | 6 AWG |
Overall Depth | 4.5 in |
Overall Height | 12.25 in |
Overall Width | 18.25 in |
Hot Outlet Size | 1/2 in |
Cold Inlet Size | 1/2 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1/2 in, Maximum Flow Rate 4 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 12.25 in, Overall Width 18.25 in, Overall Depth 4.5 in, Power Consumption 32,000 W, Maximum Delivered Temperature 105 Degrees F, Minimum Delivered Temperature 110 Degrees F, Current 38 A, Environment Indoor, Market Commercial, Industrial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Pyramid 30” Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2053-30-G-NH)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KS2798NLBS)
- ZORO SELECT Outlet, Carbon Steel, 1" x 3", NPT x Socket (4348000450)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Cotton (ST243E#01)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 27000 W (HA027240)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase (ED032480T2T S)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR011240)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX100T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3277)
- EEMAX Eemax 4.1kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX4208)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 8320 W, 1 Phase (M40/208HTR 110F-I)
- Eemax Electric Tankless Water Heaters