Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP072480 EFD
Zoro # G3480359
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,476.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Min. Flow Activation 2.50 gpm
Product Information
- Brand Eemax
- MFR # AP072480 EFD
- Zoro # G3480359
- UPC # 094726856300
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 10-9/32" |
Wire Size | 3 AWG |
Width | 26-11/64" |
Height | 17-27/64" |
Overall Height | 17.61 in |
Overall Width | 26.17 in |
Overall Depth | 10.28 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 17.61 in, Overall Width 26.17 in, Overall Depth 10.28 in, Power Consumption 72,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 87 A, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad, Cord Conductor Gauge 3 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Elbowlet, Forged Steel, 3/4", Class 3000 (0766261044)
- HOMEWERKS 3/8 in. O.D. Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve, Chrome (638 6200)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- PROSOURCE Bolt Set, Steel, Brass, For Use to Attach Toilet to Flange (70490-3L)
- EEMAX Eemax 2.4kw 120V FlowCo„¢ Electric Tankless Water Heater (SPEX2412)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004277T)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 24000 W (HA024240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX75)
- EEMAX Eemax 9.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX95)
- EEMAX Eemax 5.5kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX55T)
- EEMAX Eemax 4.1kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX4208)
- Eemax Electric Tankless Water Heaters