Shop All Electric Tankless Water Heaters
Eemax
480VAC, Commercial Electric Tankless Water Heater, 3 Phase
Mfr # AP048480 EFD N4
Zoro # G3480648
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,926.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Emergency Eye, Face & Drench Showers
- Commercial / Residential Commercial
- Watts - Water Heaters 48,000
Product Information
- Brand Eemax
- MFR # AP048480 EFD N4
- Zoro # G3480648
- UPC # 091654917868
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 17-1/8" |
Height | 17-27/64" |
Wire Size | 6 AWG |
Depth | 10-9/32" |
Overall Depth | 13.5 in |
Overall Height | 24 in |
Overall Width | 30 in |
Cold Inlet Size | 1 1/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 480V AC, Phase Three, Cold Inlet Size 1 1/4 in, Maximum Flow Rate 40 gpm, Minimum Flow Activation 1 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 48,000 W, Maximum Delivered Temperature 90 Degrees F, Minimum Delivered Temperature 80 Degrees F, Current 58 A, Environment Indoor, Market Commercial, Industrial, Application Emergency Eye, Face and Drench, Control Type Digital Display with Keypad
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe 4 Centerset - Wristblade (400T20-5AKA-CP)
- KOHLER Hub, Threaded Trim (1226566)
- PARKER 1/8" Compression x MNPT Brass Connector 10PK (68C-2-2)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7300-20X10)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 27000 W (PR027240)
- EEMAX 208VAC, Tankless Water Heater, 3 Phase (EX180T3 EE)
- EEMAX Eemax 9.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX90)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR018240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 8000 W (PR008240)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239223)
- Eemax Electric Tankless Water Heaters