Shop All Electric Tankless Water Heaters
Eemax
277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase
Mfr # AM004277T
Zoro # G5783281
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 4100
Product Information
- Brand Eemax
- MFR # AM004277T
- Zoro # G5783281
- UPC # 091654924446
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Height | 13-3/4" |
Width | 5-1/4" |
Depth | 4" |
Wire Size | 14 AWG |
Overall Width | 5.25 in |
Overall Height | 14.5 in |
Overall Depth | 4 in |
Cold Inlet Size | 3/8 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Description
Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 14.5 in, Overall Width 5.25 in, Overall Depth 4 in, Power Consumption 4,100 W, Maximum Delivered Temperature 110 Degrees F, Minimum Delivered Temperature 85 Degrees F, Adjustable Thermostat No, Current 15 A, Environment Indoor, Market Commercial, Application Sensor Faucets, Kitchen Sinks, Lavatory Sinks, Metering Faucets
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER LH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905C)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-7242)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, P-Trap (1PNL1)
- ZORO SELECT Tubing, Buna N, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1433)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX012240T)
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010240T)
- EEMAX Eemax 9.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX90)
- EEMAX Eemax 9.5kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX95T)
- EEMAX Eemax 5.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX55)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Sanitation, 180 Degrees F, 1 Phase (EX190T2 S)
- Eemax Electric Tankless Water Heaters