Shop All Electric Tankless Water Heaters
Eemax
277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase
Mfr # SPEX80T
Zoro # G6263420
original price:
$342.53
9% off
new price: $311.39
/ea
Free Shipping & Returns
$311.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Both
- Watts - Water Heaters 8000
Product Information
- Brand Eemax
- MFR # SPEX80T
- Zoro # G6263420
- UPC # 091654923883
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Depth | 3" |
Width | 5-1/4" |
Height | 9-3/4" |
Wire Size | 10 AWG |
Overall Depth | 3 in |
Overall Height | 10.75 in |
Overall Width | 5.25 in |
Cold Inlet Size | 3/8 in |
Hot Outlet Size | 3/8 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Description
Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 8,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 29 A, Environment Indoor, Market Commercial, Residential
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-26)
- MOEN Wand 1.0 GPM Kit in Spot Resistant Stainless (199817SRS)
- KOHLER Canister Flush Valve Kit (RGP1083980)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Round White (SLIM TWO-R)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4208)
- EEMAX Eemax 7.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX75)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 29 (XTP024480)
- EEMAX Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A (EX1608TC)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX75)
- ANZZI ENVO Atami 18 kW Tankless Electric Water Heater (WH-AZ018-M3)
- Eemax Electric Tankless Water Heaters