Shop All Electric Tankless Water Heaters
Eemax
240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 24000 W
Mfr # HA024240
Zoro # G9988465
product price: $582.59
/ea
Free Shipping & Returns
$582.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Residential
- Watts - Water Heaters 24,000
Product Information
- Brand Eemax
- MFR # HA024240
- Zoro # G9988465
- UPC # 091654918384
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Height | 17" |
Depth | 3-3/4" |
Wire Size | 6 AWG |
Width | 17" |
Overall Depth | 3.75 in |
Overall Height | 17 in |
Overall Width | 17 in |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 7 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.75 in, Overall Height 17 in, Overall Width 17 in, Power Consumption 24,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 100 A, Environment Indoor, Market Residential, Control Type Dial, Digital Display with Keypad, Cord Conductor Gauge 8 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 3 in Pipe Size (1406030)
- MERIT BRASS CO 1-1/2 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-24)
- ZURN TG3 SERVICE STOP REPAIR KIT (RK7300-50A)
- CHICAGO FAUCET Manual Service Sink Faucet, Rough Chrome Plated (305-VBLEARCF)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA018240)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3208)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 24000 W (PR024240)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4208)
- STIEBEL-ELTRON Stiebel Eltron Mini 2-1 1.8 kW Point of Use Tankless Electric Water Heater, 120V (Mini 2-1)
- Eemax Electric Tankless Water Heaters