Shop All Electric Tankless Water Heaters
Eemax
240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase
Mfr # HA036240
Zoro # G9988422
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Residential
- Watts - Water Heaters 36,000
Product Information
- Brand Eemax
- MFR # HA036240
- Zoro # G9988422
- UPC # 091654918407
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Depth | 3-3/4" |
Width | 19" |
Height | 17" |
Wire Size | 8 AWG |
Overall Width | 21 in |
Overall Depth | 3.75 in |
Overall Height | 17 in |
Cold Inlet Size | 3/4 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 8 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.75 in, Overall Height 17 in, Overall Width 21 in, Power Consumption 36,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 150 A, Environment Indoor, Market Residential, Control Type Dial, Digital Display with Keypad, Cord Conductor Gauge 8 AWG Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" x 3/4" NL PEX COUPLNG-F1960 (462-533NL)
- SHAW PLUGS Expansion Plug, Thumb Nut, 5/16 In (68012)
- MOEN Hotel / Motel Recessed Tissue Box Holder Satin Stainless Steel (RR5520SS)
- ZORO SELECT 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (1LLX3)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 27000 W (HA027240)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- EEMAX Eemax 9.5kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX95T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX55T)
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T ML)
- EEMAX Eemax 7.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX75)
- EEMAX Eemax 4.8kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX48T)
- Eemax Electric Tankless Water Heaters