Shop All Electric Tankless Water Heaters
Eemax
240VAC, Electric Tankless Water Heater, Sanitation, Single Phase
Mfr # SPEX95T S
Zoro # G5177669
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Sanitation
- Commercial / Residential Commercial
- Watts - Water Heaters 9500
Product Information
- Brand Eemax
- MFR # SPEX95T S
- Zoro # G5177669
- UPC # 091654924071
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Width | 5-1/4" |
Wire Size | 8 AWG |
Depth | 3" |
Height | 9-3/4" |
Overall Depth | 3 in |
Overall Height | 10.75 in |
Overall Width | 5.25 in |
Cold Inlet Size | 3/8 in |
Overall Dimensions - H x W x D | 10.75 in x 5.25 in x 3 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Hot Outlet Size | 3/8 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 3 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 9,500 W, Maximum Delivered Temperature 180 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 40 A, Environment Indoor, Market Commercial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Cold Water (541TH)
- PARKER Needle Valve, Angled, 3/8 In., Compression (NV104C-6-4)
- ELDON JAMES 3/16" Barbed Straight Coupler PK 10 (C0-3WP)
- LEGEND VALVE 1/2X12 T552P NO LEAD SILL PEX (108-145NL)
- EEMAX Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM005240T)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010240T)
- EEMAX Eemax 8.3kw 208V FlowCo„¢ Electric Tankless Water Heater (SPEX8208)
- EEMAX Eemax 5.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX55)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM008277T)
- EEMAX Electric Tankless Water Heater, 480V (XTP054480)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 110 Degrees F, 8320 W, 1 Phase (M40/208HTR 110F-I)
- Eemax Electric Tankless Water Heaters