Shop All Electric Tankless Water Heaters
Eemax
240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase
Mfr # AM010240T
Zoro # G6049631
original price:
$694.41
8% off
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Point-of-Use
- Water Heater Application Undersink
- Commercial / Residential Commercial
- Watts - Water Heaters 9500
Product Information
- Brand Eemax
- MFR # AM010240T
- Zoro # G6049631
- UPC # 091654924484
- Country of Origin United States
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 8 AWG |
Height | 13-3/4" |
Depth | 4" |
Width | 5-1/4" |
Overall Height | 14.5 in |
Overall Width | 5.25 in |
Overall Depth | 4 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited on Leaks |
Cold Inlet Size | 3/8 in |
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 14.5 in, Overall Width 5.25 in, Overall Depth 4 in, Power Consumption 9,500 W, Maximum Delivered Temperature 110 Degrees F, Minimum Delivered Temperature 85 Degrees F, Adjustable Thermostat No, Current 40 A, Environment Indoor, Market Commercial, Application Sensor Faucets, Kitchen Sinks, Lavatory Sinks, Metering Faucets
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-081)
- ZURN 1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-ONE)
- CULLIGAN Culligan CULLIGAN-FCT-1 Chrome Drinking Water Faucet (CULLIGAN-FCT-1)
- MILWAUKEE VALVE 3" Flanged Cast Steel Swing Check Valve (1570 CB2 3)
- EEMAX 277VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX60T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 1 Phase (EX190TC ML)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX65)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19 (XTP016480)
- EEMAX Eemax 8.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX80)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA036240)
- ANZZI ENVO Ansen 6 kW Tankless Electric Water Heater (WH-AZ006-M1)
- Eemax Electric Tankless Water Heaters