Shop All Electric Tankless Water Heaters
Eemax
240VAC, Both Electric Hot Water Auto Booster, General Purpose, 80 Degrees to 140 Degrees F, 7200 W
Mfr # HATB007240
Zoro # G5233168
Free Shipping & Returns
$417.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Water Heater Design Whole House
- Water Heater Application General Purpose
- Commercial / Residential Both
- Watts - Water Heaters 7200
Product Information
- Brand Eemax
- MFR # HATB007240
- Zoro # G5233168
- UPC # 091654920561
- Country of Origin China
- Category Electric Tankless Water Heaters
Dimensions
Wire Size | 10 AWG |
Height | 11-1/2" |
Depth | 3-3/4" |
Width | 8" |
Overall Depth | 3.7 in |
Overall Height | 9.7 in |
Overall Width | 11.4 in |
Hot Outlet Size | 3/4 in |
Overall Dimensions - H x W x D | 9.7 in x 11.4 in x 3.7 in |
Manufacturer Warranty Length | 1 yr on Parts, 5 yr Limited Tank |
Cold Inlet Size | 3/4 in |
Cord Length | 3 ft |
Description
Electric Hot Water Auto Booster, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 5 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.7 in, Overall Height 9.7 in, Overall Width 11.4 in, Power Consumption 7,200 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 30 A, Environment Indoor, Market Residential, Cold Inlet Gender Female, Cold Inlet Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (722597)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/2" NPT Female (ZUSA-PF-6753)
- KINGSTON BRASS Plumbing Sink Trim Kit with PTrap, Brushed Brass (CC53307LKB30)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X50)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX55T)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX4208)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- EEMAX Eemax 9.5kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX95T)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX75T)
- EEMAX Eemax 6.0kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX60)
- ANZZI ENVO Arima 14.6 kW Tankless Electric Water Heater (WH-AZ146-M2)
- Eemax Electric Tankless Water Heaters