Shop All Books
Edx Education
Sheet Magnifier, 8.7in x 5.5in, PK3
Mfr # CTU48123
Zoro # G7678642
product price: $22.35
/pk 3, $7.45/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Clear
- Material Plastic
- Recommended Grade Grade PK+
- Includes 3 magnifiers
- Recommended Age 3+ Years
Product Information
- Brand Edx Education
- MFR # CTU48123
- Zoro # G7678642
- UPC # 194629053131
- Country of Origin Taiwan, Province of China
- Category Books
Details
Color | Black, Clear |
Material | Plastic |
Recommended Grade | Grade PK+ |
Includes | 3 magnifiers |
Recommended Age | 3+ Years |
Description
Easy to use magnifier provides up to 3x magnification. Assists children's understanding of the world through exploration and observation. Large and easy to use for small hands. Features 3 holes for easy storage in ring binder folders. Flexible plastic enables ease of use. Children will be fascinated as the world distorts with convex and concave bends. Measures 8.7"L x 5.5"W. Sold as a pack of 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL UNIVERSAL PEN128RTU Ink Non-OEM Postage Meter Sealing Solution (PEN128RTU)
- HOT MAX MARKER ROUND METALW/6 REFILL SILVER S (27016)
- SCHOLASTIC TEACHING RESOURCES Notable African Americans Bulletin Board Set (TF8026)
- BLACK & DECKER TimeShield Laminating Pouches - Letter Size, PK25 (LAMLET3-25)
- TREND ENTERPRISES Make-Your-Own Pocket Flash Cards (T23019)
- SCHOOL SMART Primary Newsprint Paper, Long Way Ruled, 36 x 24 Inches, 100 Sheets (P1000079-5987)
- JUNIOR LEARNING Junior Learning JRL611 Magnetic Fraction Segments (JRL611)
- SHELL EDUCATION Close Reading With Paired Texts - Level 4 (51360)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- KEY EDUCATION PUBLISHING Print Alphabet Letters Manipulative, Write-on/Wipe-off (846035)
- SENSATIONAL MATH Ten-Frame Activity Cards (626646)
- Edx Education Books