Shop All Tube Benders
Edwards
Tube Bender, Steel, Hydraulic
Mfr # HAT1000
Zoro # G7778331
product price: $4,379.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,379.00
Free 30-Day Returns
Key Features
- Type Hydraulic
- Outside Dia. Tubing (In.) 2 1/2 in
- Centerline Bend Radius 7 in
- Outside Dia. Tubing (mm) 63 mm
- Application Bending Round Pipe
Product Information
- Brand Edwards
- MFR # HAT1000
- Zoro # G7778331
- UPC # 731325555554
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 2 1/2 in |
Centerline Bend Radius | 7 in |
Outside Dia. Tubing (mm) | 63 mm |
Tubing Outside Diameter | 2 1/2 in |
Centerline Bend Radius1 | 7 in |
Overall Length | 36 1/2 in |
Details
Item | Tube Bender |
Type | Hydraulic |
Application | Bending Round Pipe |
Features | Easy-To-Use Hand/Jog Controls, Heavy Duty Rolling Stand, Horizontal or Vertical Operating Positions, Plug + Play Operation, Proximity Switch Allows Easy, Repeatable Bends |
Construction | Steel |
Compatible Tubing Shape | Square |
Material | Steel |
Power Source | Hydraulic |
Bend Angle - Maximum | 180 Degrees |
Description
Tube Bender, Tubing Outside Diameter 2 1/2 in, Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 7 in, Application Bending Round Pipe, Compatible Tubing Shape Square, Features Easy-To-Use Hand/Jog Controls, Heavy Duty Rolling Stand, Horizontal or Vertical Operating Positions, Plug + Play Operation, Proximity Switch Allows Easy, Repeatable Bends, Material Steel, Overall Length 36 1/2 in, Power Source Hydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Stem Adapter, Acetal, Gray, 10 PK (PI050821S-PK10)
- SLOAN Optima Sf2200-4-Ct Cp Fct Gneck 4"Hw Bat (3362109)
- LEGEND VALVE 1/2 T514NL FLANG SILLCOCK-FNP (107-179NL)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Tube, Steel (CN32)
- YELLOW JACKET Ratchet Hand Bender Kit, Hydraulic (63331)
- ROTHENBERGER Two Handed Bender, Aluminum, 12" L (25151)
- WOODWARD FAB Round Tube Die, 1-5/8 in. dia., 5 in. CLR (WFBDT1-5/8X5)
- RIDGID Tube Bender, Lever, 1/2 In OD, 1-1/2 Bend (608)
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- IMPERIAL Tube Bender, 5/16 In, 10 In L (364-FHB-05)
- IMPERIAL Tube Bender, 3/16, 1/4, 5/16, 3/8 OD, 8 1/4 L (368-FH)
- Edwards Plumbing Tools