Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, White, 65 FPM
Mfr # 105XBRMW24D
Zoro # G5748163
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Edwards Signaling
- MFR # 105XBRMW24D
- Zoro # G5748163
- UPC # 782640052280
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 3/4 in |
Diameter | 3 3/4 in |
Depth | 3.8" |
Width | 3.8" |
Details
Item | Warning Light |
Color | White |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Glass Reinforced Thermoplastic Polyester |
Standards | Marine UL 595 and 1598A Listed |
Current Drawn | 0.215A DC |
Mounting | Surface |
Rating | UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III |
For Use With | Marine, Industrial, Outdoor |
Audible Alarm Type | Visual |
Tower Light Color | White |
Connection Type | Wired |
Material | Polyethylene Terephthalate (PET), Glass Reinforced Thermoplastic Polyester Resin |
Voltage | 24 V DC |
Features | Vibration Proof, Shatter Resistant, Shock Proof |
Lens Color | Clear |
Description
Warning Light, Color White, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material Glass Reinforced Thermoplastic Polyester, Mounting Surface, Rating UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III, Power Source 24V DC, Current Drawn 0.215A DC, Height 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP)
- FIREX Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (P12040)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1017-RA_10X14 (U1-1017-RA_10X14)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 080)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (58B-N5-100WH)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA24D)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (105XBRMR24D)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125LEDFA24D)
- SHAWSHANK LEDZ Shawshank LEDz 900257 5 LED Safety Flasher; Pack Of 18 (190137)
- Edwards Signaling Strobe and Flashing Lights