Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, Red, 65 FPM
Mfr # 105XBRMR24D
Zoro # G5621226
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Edwards Signaling
- MFR # 105XBRMR24D
- Zoro # G5621226
- UPC # 782640052266
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 3/4 in |
Diameter | 3 3/4 in |
Width | 3.8" |
Depth | 3.8" |
Details
Item | Warning Light |
Color | Red |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | Glass Reinforced Thermoplastic Polyester |
Standards | Marine UL 595 and 1598A Listed |
Current Drawn | 0.215A DC |
Rating | UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III |
Mounting | Surface |
For Use With | Outdoor, Marine, Industrial |
Material | Glass Reinforced Thermoplastic Polyester Resin, Polyethylene Terephthalate (PET) |
Connection Type | Wired |
Audible Alarm Type | Visual |
Features | Vibration Proof, Shock Proof |
Voltage | 24 V DC |
Tower Light Color | Red |
Description
Warning Light, Color Red, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material Glass Reinforced Thermoplastic Polyester, Mounting Surface, Rating UL Class 1 Div 2, Groups A,B,C, D, Class II Div 2, Groups F, G, Class III, Power Source 24V DC, Current Drawn 0.215A DC, Height 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IS311103)
- POWERFLARE Softpack, 4, Red Lt, Ylw Shell (SP4-R-Y)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KALHBLK-0390)
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK LARGE)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- EDWARDS SIGNALING Flashing Light with Horn, 120VAC, Red Lens (51R-N5-40W)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120AB)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (105XBRMA120A)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20830055)
- Edwards Signaling Safety Alarms and Warnings