Shop All Strobe and Flashing Lights
Edwards Signaling
Warning Light, LED, 24VDC, Green, 65 FPM
Mfr # 125XBRZG24D
Zoro # G5489653
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 148,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Edwards Signaling
- MFR # 125XBRZG24D
- Zoro # G5489653
- UPC # 782640050699
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 3 7/8 in |
Diameter | 3 1/4 in |
Width | 3.3" |
Details
Item | Warning Light |
Color | Green |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 148,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 |
Housing Material | 33% Glass Filled Nylon |
Standards | cUL |
Mounting | 1/2 in Internal and 3/4 in External Conduit Hub |
Rating | NEMA 4X |
Current Drawn | 0.215A DC |
For Use With | Outdoor |
Features | Shock Proof, Vibration Proof, Shatter Resistant, Corrosion Resistant, Chemical Resistant, Heat Resistant |
Connection Type | Wired |
Audible Alarm Type | Visual |
Includes | 125 Class XBR LED Beacon - Steady-On/Lightburst - Gray Base Mounting Gasket |
Voltage | 24 V DC |
Lens Color | Green |
Description
Warning Light, Color Green, Lamp Type LED, Flashes per Minute 65, Lamp Life 148,000 hr, Lens Material Polycarbonate, Housing Material 33 Percent Glass Filled Nylon, Mounting 1/2 in Internal and 3/4 in External Conduit Hub, Rating NEMA 4X, Power Source 24V DC, Current Drawn 0.215A DC, Height 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 38to40 (4877DN RG M)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (10-302-L (9))
- SHOWA VF, GlvesA4, Orange/Ylw, 2XL, 497D63, PR (4568XXL-10-V)
- NOTRAX 36 ft. L x PVC Foam, 1/2" Thick (419S0236BY)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (105XBRMW24D)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, White, 65 FPM (125XBRMW120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120AB)
- EDWARDS SIGNALING Warning Light, 9W Halogen, 24VDC, Red (125HALFR24D)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (52B-N5-40WH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRMG120A)
- KILLARK Indicating Light (GOB3-G23C N34)
- Edwards Signaling Strobe and Flashing Lights